MAG wire WÜRTH G3Si1
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Non-alloyed copper-clad universal wire for welding non-alloyed structural steels and piping.
Proof of Performance
Approvals
CE
Notice
Classification:
EN ISO14341-A: G 42 3 C1 3Si1 /
G 42 4 M21 3Si1 AWS A5.18: ER70S-6
Shielding gases (according to EN 439):
MAG M21 Mixed gas Ar+ > 5-25% CO2
C1 Active gas 100% CO2
Approvals
CE
Application areaApplications include all common steel structures and repairs.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!